Shop All Indexable End Mills
Osg
Exchangeable Head End Mill Shank
Mfr # 52300001
Zoro # G7537081
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 52300
- Overall Length 6.000 in
- Number of Inserts Required 1
- Neck Length 0.488 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52300001
- Zoro # G7537081
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 6.000 in |
Neck Length | 0.488 in |
Shank Dia. | 0.7500 in |
Details
Item | Exchangeable Head End Mill Shank |
Series | 52300 |
Number of Inserts Required | 1 |
Cutting Direction | Right Hand |
For Use With | 52301000,52301001,52301002,52301003,52301004,52308000,52308001,52308002,52308003,52308004,52302000,52302001,52302002,52302003,52302004,52304000,52303000,52309000,52309001,52305000,52311000,52310000,52310001,52306000,52307000 |
Description
Exchangeable Head End Mill Shank, Shank Dia. 0.7500 in, Overall Length 6.000 in, Neck Length 0.488 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #40 NMTB ER-16 Collet Chuck-Drawbar End (3900-5088)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.00mm (C18920)
- ZORO SELECT Chipping Hammer, Rubberwood grip (19N776)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31110)
- TUNGALOY End Mill, EPAV06U0.75C0.75R04 (6769898)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia (MFH1500S125104T10)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1" Max Cut Dia (31-3224)
- Osg Indexable End Mills