Shop All Indexable End Mills
Osg
Exchangeable Head End Mill Shank
Mfr # 48174019
Zoro # G7542794
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78018
- Overall Length 7.874 in
- Number of Inserts Required 1
- Neck Length 0.771 in
- Shank Dia. 0.9842 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 48174019
- Zoro # G7542794
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 7.874 in |
Neck Length | 0.771 in |
Shank Dia. | 0.9842 in |
Details
Item | Exchangeable Head End Mill Shank |
Series | 78018 |
Number of Inserts Required | 1 |
Cutting Direction | Right Hand |
For Use With | 7830015,7830016,7830017,7830018,7830019,7835025,7835026,7835027,7835028,7835029,7835030,7835031,7835032,7835033,7835038,7830121,7830122,7830123,7830124,7830125,7830453,7830403,7830355,7830356,7830203,7830273,7830375,7830376,7830253,7830303 |
Description
Exchangeable Head End Mill Shank, Shank Dia. 0.9842 in, Overall Length 7.874 in, Neck Length 0.771 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle With Clamp Force Intensif Size:4 M10, Zinc Red Ral3003, Comp:Steel Black Oxidized (K1599.41027)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74498)
- BOSCH 4" 135 Deg. Jobber Length Drill Bit (TI2143IM)
- VESSEL BALL GRIP Screwdriver with Covered Shank (225S6100)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (7802850)
- SUMITOMO Insert Drill, Indexable (WDX1437D2S150)
- Osg End Mills