Shop All Indexable End Mills
Osg
Exchangeable Head End Mill Shank
Mfr # 48174016
Zoro # G7542429
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78018
- Overall Length 3.543 in
- Number of Inserts Required 1
- For Use With 7830015,7830016,7830017,7830018,7830019,7835025,7835026,7835027,7835028,7835029,7835030,7835031,7835032,7835033,7835038,7830121,7830122,7830123,7830124,7830125,7830453,7830403,7830355,7830356,7830203,7830273,7830375,7830376,7830253,7830303
- Neck Length 0.771 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 48174016
- Zoro # G7542429
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 3.543 in |
Neck Length | 0.771 in |
Shank Dia. | 0.7874 in |
Details
Item | Exchangeable Head End Mill Shank |
Series | 78018 |
Number of Inserts Required | 1 |
For Use With | 7830015,7830016,7830017,7830018,7830019,7835025,7835026,7835027,7835028,7835029,7835030,7835031,7835032,7835033,7835038,7830121,7830122,7830123,7830124,7830125,7830453,7830403,7830355,7830356,7830203,7830273,7830375,7830376,7830253,7830303 |
Cutting Direction | Right Hand |
Description
Exchangeable Head End Mill Shank, Shank Dia. 0.7874 in, Overall Length 3.543 in, Neck Length 0.771 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case 915 Empty with First Aid Logo, Red (915S-000RD-PA0-FSA01)
- CMT V Grooving Router Bit, HW, 1/2 in (815.127.11)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX96)
- WALTER Machine reamers F1342-9.7 (F1342-9.7)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DCLNR 16-4D)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- ULTRA-DEX USA Indexable Profiling End Mill, 3/4", PHC (DDJNR 12-4B)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/8" Max Cut Dia (31-1216)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- ULTRA-DEX USA Indexable Profiling End Mill, 32.00mm, PHC (NSR 12-3B)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/8" Max Cut Dia (30-1216)
- Osg Indexable End Mills