Shop All Indexable End Mills
Osg
Exchangeable Head End Mill Shank
Mfr # 48174005
Zoro # G7494871
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78018
- Overall Length 4.724 in
- Number of Inserts Required 1
- Neck Length 0.771 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 48174005
- Zoro # G7494871
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 4.724 in |
Neck Length | 0.771 in |
Shank Dia. | 0.7874 in |
Details
Item | Exchangeable Head End Mill Shank |
Series | 78018 |
Number of Inserts Required | 1 |
Cutting Direction | Right Hand |
For Use With | 7830015,7830016,7830017,7830018,7830019,7835025,7835026,7835027,7835028,7835029,7835030,7835031,7835032,7835033,7835038,7830121,7830122,7830123,7830124,7830125,7830453,7830403,7830355,7830356,7830203,7830273,7830375,7830376,7830253,7830303 |
Description
Exchangeable Head End Mill Shank, Shank Dia. 0.7874 in, Overall Length 4.724 in, Neck Length 0.771 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO D-Ring Web Tethers, 4 in., Webbing (JDRHDOR)
- PIG Pig Universal Absorbent Sock, 3"DiameterX42"Length (NPG35701)
- RIDGID Blade, T413B 3In. (92825)
- SLUGGER BY FEIN Short Slugger Cutter, 13/16 x 3/4 in (63134206130)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (DCLNR 20-4D)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- SUMITOMO WEZ Series Indexable Endmill for Lathe 14mm 1 Teeth (WEZ11014ES01-12)
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- Osg End Mills