Shop All Indexable End Mills
Osg
Exchangeable Head End Mill, 78PXSM Series, 0.9842" Max Cut Dia, 0.688" Depth of Cut
Mfr # 7830126
Zoro # G7494704
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 78PXSM
- Cutting Dia. 0.9842"
- Overall Length 1.082
- Number of Inserts Required 1
- Depth of Cut 0.688"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7830126
- Zoro # G7494704
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.9842" |
Overall Length | 1.082 |
Depth of Cut | 0.688" |
Details
Item | Exchangeable Head End Mill |
Series | 78PXSM |
Number of Inserts Required | 1 |
For Use With | 48174007, 48174020, 7801896 |
Cutting Angle | 42 Degrees |
Cutting Direction | Right Hand |
Description
Exchangeable Head End Mill, 78PXSM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 20 Lb Max, 1/4-20 (2NPF9)
- BOSCH Diamond HS Set, 11 Pcs (HDG11)
- CLEVELAND 118° General Purpose Jobber Length Drill Cleveland 2001 Steam Oxide HSS RHS/RHC #72 (C01030)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Ball Knob (GI3/8-1.5-B--B3)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Profiling End Mill (7800901)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (DCLNR 20-4D)
- Osg End Mills