Shop All Indexable End Mills
Osg
Exchangeable Head End Mill, 78PXSM Series, 0.7874" Max Cut Dia, 0.551" Depth of Cut
Mfr # 7830124
Zoro # G7494521
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXSM
- Cutting Dia. 0.7874"
- Overall Length 0.846
- Number of Inserts Required 1
- Depth of Cut 0.551"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7830124
- Zoro # G7494521
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.7874" |
Overall Length | 0.846 |
Depth of Cut | 0.551" |
Details
Item | Exchangeable Head End Mill |
Series | 78PXSM |
Number of Inserts Required | 1 |
For Use With | 481740005, 48174006, 481740016, 481740017, 481740018, 48174019, 4801895 |
Cutting Angle | 42 Degrees |
Cutting Direction | Right Hand |
Description
Exchangeable Head End Mill, 78PXSM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" R8 Shell End Mill Holder (3900-1712)
- DEWALT Drill Kit, Cordless, 1500 RPM, 20V DC (DCD708C2)
- RIDGID Ram, Hydraulic 918 (49147)
- ROBERTS Floor Tapping Block, 20 In, Polypropylene (10-17-8)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- SUMITOMO WEZ Series Indexable Endmill 1in 2 Teeth (WEZ31000ELC02)
- KYOCERA High Feed End Mill, MFH 1000W100035T47, MFH-RAPTOR Mini 1.0000" Dia (MFH1000W100035T47)
- KYOCERA End Mill, Kyocera MEC 16S1211T, 16.00mm Dia (MEC16S1211T)
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia (MFH1500S125104T10)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/4" Max Cut Dia (31-2424)
- Osg Indexable End Mills