Shop All Indexable End Mills
Osg
Exchangeable Head End Mill, 78PXNL Series, 0.6299" Max Cut Dia, 0.440" Depth of Cut
Mfr # 7830402
Zoro # G7548184
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXNL
- Cutting Dia. 0.6299"
- Overall Length 0.736
- Number of Inserts Required 1
- Depth of Cut 0.440"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7830402
- Zoro # G7548184
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.6299" |
Overall Length | 0.736 |
Depth of Cut | 0.440" |
Details
Item | Exchangeable Head End Mill |
Series | 78PXNL |
Number of Inserts Required | 1 |
Cutting Angle | 19 Degrees to 21 Degrees |
For Use With | 48174003, 48174004, 48174012, 48174013, 48174014, 48174015, 7801894 |
Cutting Direction | Right Hand |
Description
Exchangeable Head End Mill, 78PXNL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 3-3/4 in. (CTD60)
- ENCORE PACKAGING Retractable Knife, Retractable, Metal (EP-200)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-1/2" (D/AN3/16)
- SUMITOMO GCMN3002-GG, Grade AC520U, 3mm Groove Width, Carbide Grooving Insert (18HWALL)
- KYOCERA High Feed End Mill, MFH 1250W125036T5, MFH-RAPTOR Mini 1.2500" Dia (MFH1250W125036T5)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 16-4D)
- SUMITOMO WEZ Series Indexable Endmill for Lathe 14mm 1 Teeth (WEZ11014ES01-12)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DCLNR 16-4D)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1/2" Max Cut Dia (31-1616)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1-1/4" Max Cut Dia (31-4024)
- Osg Indexable End Mills