Shop All Indexable End Mills
Osg
Exchangeable Head End Mill, 78PXNH Series, 0.7500" Max Cut Dia, 0.525" Depth of Cut
Mfr # 52304002
Zoro # G7536171
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXNH
- Cutting Dia. 0.7500"
- Overall Length 0.807
- Number of Inserts Required 1
- Depth of Cut 0.525"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52304002
- Zoro # G7536171
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.7500" |
Overall Length | 0.807 |
Depth of Cut | 0.525" |
Details
Item | Exchangeable Head End Mill |
Series | 78PXNH |
Number of Inserts Required | 1 |
Cutting Direction | Right Hand |
For Use With | 52300004, 52300005, 52300015, 52300016, 52300017, 52300018, 52300022 |
Cutting Angle | 40 Degrees to 42 Degrees |
Description
Exchangeable Head End Mill, 78PXNH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522880)
- LENOX LENOX EXTENSION 10""X3/8"" (3084310X)
- KRAFT TOOL 32 oz. Rubber Mallet, Non-Marring, 2 1/1 in Face Dia., 13 3/4 in L Wood Handle (FC551)
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1.125"L, Thru Tap, Steel (GN5C----4P7--21)
- KYOCERA High Feed End Mill, MFH 1000W100035T47, MFH-RAPTOR Mini 1.0000" Dia (MFH1000W100035T47)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1/2" Max Cut Dia (31-1616)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DVJNR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (DCLNR 20-4D)
- SUMITOMO WEZ Series Indexable Endmill 1in (WEZ21000M12Z4)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- MAPAL 90MM END MILL (30714644/5546352 HSK-A63 E0600520)
- Osg End Mills