Shop All Indexable End Mills
Osg
Exchangeable Head End Mill, 78PXDR Series, 1.0000" Max Cut Dia, 0.700" Depth of Cut
Mfr # 52309007
Zoro # G7535900
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXDR
- Cutting Dia. 1.0000"
- Overall Length 1.098
- Number of Inserts Required 1
- Depth of Cut 0.700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52309007
- Zoro # G7535900
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 1.0000" |
Overall Length | 1.098 |
Depth of Cut | 0.700" |
Details
Item | Exchangeable Head End Mill |
Series | 78PXDR |
Number of Inserts Required | 1 |
Cutting Angle | 45 Degrees |
Cutting Direction | Right Hand |
For Use With | 52300006, 52300019, 52300023 |
Description
Exchangeable Head End Mill, 78PXDR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (470D)
- MITUTOYO Point (101190)
- MALCO AV8 Left Cutting Vertical Aviation Snip (AV8)
- OX TOOLS Pro Concrete 5'' Diamond Blade - 7/8'' - 5/8'' Bore (OX-PC15-5)
- KYOCERA End Mill, Kyocera MEC 16S1211T, 16.00mm Dia (MEC16S1211T)
- SUMITOMO Milling Cutter, 2.00" Cutting dia. (MS14020SR)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1/2" Max Cut Dia (30-1616)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCMNN 16-4D)
- KYOCERA High Feed End Mill, MFH 1250W125036T5, MFH-RAPTOR Mini 1.2500" Dia (MFH1250W125036T5)
- KYOCERA End Mill, Kyocera EM 1000, 1.0000" Dia (EM1000)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- Osg Indexable End Mills