Shop All Indexable End Mills
Osg
Exchangeable Head End Mill, 78PXDR Series, 0.6250" Max Cut Dia, 0.438" Depth of Cut
Mfr # 52310003
Zoro # G7536110
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXDR
- Cutting Dia. 0.6250"
- Overall Length 0.732
- Number of Inserts Required 1
- Depth of Cut 0.438"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52310003
- Zoro # G7536110
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.6250" |
Overall Length | 0.732 |
Depth of Cut | 0.438" |
Details
Item | Exchangeable Head End Mill |
Series | 78PXDR |
Number of Inserts Required | 1 |
Cutting Angle | 45 Degrees |
For Use With | 52300002, 52300003, 52300011, 52300012, 52300013, 52300014, 52300021 |
Cutting Direction | Right Hand |
Description
Exchangeable Head End Mill, 78PXDR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Tile Saw w/Hydrolock System, 7" (3550-02)
- PROTO Combination Wrench Set, Metric, 11 pcs. (J1200HM11T5)
- IDEAL Fish Tape, 3/16 In x 50ft, Stainless Steel (31-091)
- DASCO PUNCH PRICK 4X1/4"" (539-0)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MVJNL 20-4D)
- Osg Indexable End Mills