Shop All Indexable End Mills
Osg
Exchangeable Head End Mill, 78PXDR Series, 0.4724" Max Cut Dia, 0.330" Depth of Cut
Mfr # 7830351
Zoro # G7535970
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXDR
- Cutting Dia. 0.4724"
- Overall Length 0.567
- Number of Inserts Required 1
- Depth of Cut 0.330"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7830351
- Zoro # G7535970
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.4724" |
Overall Length | 0.567 |
Depth of Cut | 0.330" |
Details
Item | Exchangeable Head End Mill |
Series | 78PXDR |
Number of Inserts Required | 1 |
For Use With | 48174001, 48174002, 48174008, 48174009, 48174010, 48174011, 4801893 |
Cutting Direction | Right Hand |
Cutting Angle | 45 Degrees |
Description
Exchangeable Head End Mill, 78PXDR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS SPOT WELD BREAKER V CHISEL (AJA914)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 19/64 Diameter, 3PK (22723)
- DYNAMIC Tools 3 Piece 1/4" Hex Socket Driver Adapter Set (D112000)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028D)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1/2" Max Cut Dia (30-1616)
- KYOCERA End Mill, Kyocera EM 1500, 1.5000" Dia (EM1500)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- INGERSOLL Indexable Drill Other Metalworking Tools & Consumable (YD1150038SHR00)
- Osg End Mills