Shop All Indexable End Mills
Osg
Exchangeable Head End Mill, 78PXBM Series, 0.5000" Max Cut Dia, 0.350" Depth of Cut
Mfr # 52307000
Zoro # G7495982
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXBM
- Cutting Dia. 0.5000"
- Overall Length 0.598
- Number of Inserts Required 1
- Depth of Cut 0.350"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 52307000
- Zoro # G7495982
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.5000" |
Overall Length | 0.598 |
Depth of Cut | 0.350" |
Details
Item | Exchangeable Head End Mill |
Series | 78PXBM |
Number of Inserts Required | 1 |
Cutting Angle | 45 Degrees |
For Use With | 52300000, 52300001, 52300007, 52300008, 52300009, 52300010, 52300020 |
Cutting Direction | Right Hand |
Description
Exchangeable Head End Mill, 78PXBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Edge Bander Glue Pot, 220V, 20 Amps (EZ 72GP)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2932)
- MILWAUKEE TOOL 2-1/4" BIG HAWG w/Carbide Teeth (49-56-9215)
- MILWAUKEE TOOL Nut Driver Set (48-22-2447)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Profiling End Mill (7800901)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- Osg Indexable End Mills