Shop All Indexable End Mills
Osg
Exchangeable Head End Mill, 78PXBE Series, 1.0000" Max Cut Dia, 0.700" Depth of Cut
Mfr # 52311003
Zoro # G7536101
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 78PXBE
- Cutting Dia. 1.0000"
- Overall Length 1.098
- Number of Inserts Required 1
- Depth of Cut 0.700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52311003
- Zoro # G7536101
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 1.0000" |
Overall Length | 1.098 |
Depth of Cut | 0.700" |
Details
Item | Exchangeable Head End Mill |
Series | 78PXBE |
Number of Inserts Required | 1 |
Cutting Direction | Right Hand |
For Use With | 52300006, 52300019, 52300023 |
Cutting Angle | 45 Degrees |
Description
Exchangeable Head End Mill, 78PXBE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 400 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B400C)
- STALWART 18-Inch Bolt Cutter with Ergonomic Grips (75-HT2001)
- BETA Bit Holder Adaptor, 1/4" (001230010)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/4-E (40574)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/8" Max Cut Dia (30-1216)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1/2" Max Cut Dia (30-1616)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- KYOCERA End Mill, Kyocera EM 1000, 1.0000" Dia (EM1000)
- Osg End Mills