Shop All Indexable End Mills
Osg
Exchangeable Head End Mill, 78PXBE Series, 1.0000" Max Cut Dia, 0.700" Depth of Cut
Mfr # 52306003
Zoro # G7496165
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXBE
- Cutting Dia. 1.0000"
- Overall Length 1.098
- Number of Inserts Required 1
- Depth of Cut 0.700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 52306003
- Zoro # G7496165
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 1.0000" |
Overall Length | 1.098 |
Depth of Cut | 0.700" |
Details
Item | Exchangeable Head End Mill |
Series | 78PXBE |
Number of Inserts Required | 1 |
Cutting Angle | 45 Degrees |
Cutting Direction | Right Hand |
For Use With | 52300006, 52300019, 52300023 |
Description
Exchangeable Head End Mill, 78PXBE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER Tool Box and Job Box Casters, 6" Phenolic Wheel Casters, 4800# Cap. (146DURB620-TOOLBOX)
- DRILL AMERICA m12x1.25 HSS Metric 4 Flute Bottoming Hand Tap (DWTB12X1.25)
- NOVA Keyless Chuck Mt 2 Taper (9049)
- ONSRUD 3/16" Two Flute Routing End Mill Square 3".L (52-558)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DVJNR 16-3D)
- Osg Indexable End Mills