Shop All Indexable End Mills
Osg
Exchangeable Head End Mill, 78PXBE Series, 0.7500" Max Cut Dia, 0.525" Depth of Cut
Mfr # 52306002
Zoro # G7535429
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXBE
- Cutting Dia. 0.7500"
- Overall Length 0.807
- Number of Inserts Required 1
- Depth of Cut 0.525"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 52306002
- Zoro # G7535429
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.7500" |
Overall Length | 0.807 |
Depth of Cut | 0.525" |
Details
Item | Exchangeable Head End Mill |
Series | 78PXBE |
Number of Inserts Required | 1 |
Cutting Angle | 45 Degrees |
For Use With | 52300004, 52300005, 52300015, 52300016, 52300017, 52300018, 52300022 |
Cutting Direction | Right Hand |
Description
Exchangeable Head End Mill, 78PXBE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Welding Shoe Clamp, 5 1/2 In, Copper (63295)
- PROTO 3/4 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (J07522ML)
- KO-KEN Socket 28mm 6 Point 77mm 1/2 Sq. Drive (4300M-28)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Profiling End Mill (7800900)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1-1/4" Max Cut Dia (31-4024)
- Osg End Mills