Shop All Indexable End Mills
Osg
Exchangeable Head End Mill, 5.500" L
Mfr # 52319007
Zoro # G010030865
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.500 in
- Material - Machining Carbide
- Shank Dia. 0.6250 in
- Neck Length 3.250 in
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52319007
- Zoro # G010030865
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 5.500 in |
Shank Dia. | 0.6250 in |
Neck Length | 3.250 in |
Mating Dia. | 1/2 in |
Details
Item | Exchangeable Head End Mill |
Material - Machining | Carbide |
Coolant Fed | Coolant Through |
Neck Angle | 1.2 Degrees |
Shank Type - Machining | Cylindrical |
Description
Exchangeable Head End Mill, Shank Dia. 0.6250 in, Overall Length 5.500 in, Neck Length 3.250 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 9/64 HSS DRILL BIT BULK 12PK (89109)
- VEGA Torx 60 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T60SB)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-3/8" (BL14644)
- PRO-GRADE TOOLS 3/8" Drive Socket Set, Metric, 7 pcs (19030)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Profiling End Mill (7800900)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill (7802852)
- STEINER AUTOFACER 36MM END MILL (AF-103436)
- Osg Indexable End Mills