Shop All Cobalt End Mills
Osg
End Mill, XL, Carbide, 7/16, 4 FL, SGL Sq End
Mfr # 464-4375
Zoro # G2817665
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/16"
- Length of Cut 2 in
- Overall Length 4 in
- Shank Dia. 7/16 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 464-4375
- Zoro # G2817665
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 7/16" |
Length of Cut | 2 in |
Overall Length | 4 in |
Shank Dia. | 7/16 in |
Milling Dia. | 7/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Smooth Asphalt Lute Rake, Aluminum 36", 8 Foot Aluminum Handle (22-246)
- ZEBRA SKIMMERS Tramp Oil Diverter, Steel, 3 In (BGST4)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/4" (84329N)
- DEWALT Drill, Cordless, 20V, Bonus Battery (DCD800B/DCB203)
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End (484-187511)
- OSG End Mill, XL, Carbide, 1/8, 4 FL, SGL Sq End (484-1250)
- OSG End Mill, Cobalt, 1 1/2, 6 FL, SGL Sq End, CC (5416600)
- OSG End Mill, Cobalt, 5/8, 2 FL, SGL Sq End, CC (5202100)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Sq End (484-500011)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End (414-250011)
- OSG End Mill, Cobalt, 1/2, 2 FL, dbl Sq End, CC (5221100)
- Osg End Mills