Shop All Cobalt End Mills
Osg
End Mill, XL, Carbide, 3/8, 4 FL, SGL Sq End
Mfr # 484-3750
Zoro # G3063261
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Length of Cut 1 3/4 in
- Overall Length 4 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 484-3750
- Zoro # G3063261
- Country of Origin Mexico
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 1 3/4 in |
Overall Length | 4 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 3/4 in, Overall Length 4 in, Shank Dia. 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 8", 10", 14", 18" L Cast Iron Pipe Wrench Set, 4PCS (KTI-49000)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54416)
- FEIN Saw Blade, 1-3/4 in. Size, 7-38/53 in. L (63502152260)
- DRILL AMERICA 63/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F63/64)
- OSG End Mill, Carbide, 5/8, 2 FL, SGL Sq End, CC (402-6250)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (484-375011)
- OSG End Mill, Carbide, 3/16, 4 FL, dbl Sq End, CC (444-1875)
- OSG End Mill, Carbide, 1/4, 4 FL, dbl Sq End, CC (444-2500)
- OSG End Mill, Cobalt, 1/4, 4 FL, dbl Sq End, NC (5420300)
- OSG End Mill, Carbide, 3/8, 4 FL, dbl Sq End, CC (444-3750)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C32577)
- Osg Cobalt End Mills