Shop All Cobalt End Mills
Osg
End Mill, XL, Carbide, 1/8, 4 FL, SGL Sq End
Mfr # 464-1250
Zoro # G3134442
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/8"
- Length of Cut 3/4 in
- Overall Length 2 1/4 in
- Shank Dia. 1/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 464-1250
- Zoro # G3134442
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/4 in |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 2 1/4 in, Shank Dia. 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS PRY BAR FIT UP 1x48" (AJA687)
- M.A. FORD Twister Gp 3X Drill, 5/16 (20631250)
- VIM PRODUCTS VIM Tools 14-Piece Extra Long Metric Hex and Ball Hex Driver Set (HXLM100)
- MILWAUKEE TOOL M18 SAWZALL, M18 Circ Saw, M18 2PK 6.0 (2821-20, 2732-20, 48-11-1862)
- OSG End Mill, M5 X 3/8 X 1/2 2F (5800300)
- OSG End Mill, XL, Carbide, 1/4, 4 FL, SGL Sq End (464-2500)
- OSG End Mill, Cobalt, 3/4, 4 FL, SGL Sq End, CC (5413100)
- OSG End Mill, Carbide, 5/32, 2 FL, SGL Sq End, CC (402-1562)
- OSG End Mill, Carbide, 1/16, 2 FL, SGL Sq End, CC (402-0625)
- OSG End Mill, Roughing, Co, TiCN, 3/8, 4 FL, Sq (4559708)
- HOLEX HSS-Co8 Roughing End Mill, 8 mm Dia, TiAlN Coated (192850 8)
- Osg End Mills