Shop All Cobalt End Mills
Osg
End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End
Mfr # 484-1000
Zoro # G3350496
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Length of Cut 3 in
- Overall Length 6 in
- Shank Dia. 1 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 484-1000
- Zoro # G3350496
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1" |
Length of Cut | 3 in |
Overall Length | 6 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Oxide, 30-Piece (J54215)
- BONDHUS SAE Ball Hex Key, 7/64" Tip Size (3606)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 13/16" Impact Socket (920226)
- DEWALT Hollow Bit, 3/8 in, 0.375, Fractional In (DWA54038)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Sq End, CC (402-1875)
- OSG End Mill, XL, Carbide, 1/4, 4 FL, SGL Sq End (464-2500)
- OSG End Mill, Cobalt, 1/2, 2 FL, SGL Sq End, CC (5200700)
- OSG End Mill, Carbide, 1/32, 2 FL, SGL Sq End, CC (402-0312)
- OSG End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End (4900500)
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Sq End, CC (402-2500)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x2"x4-1/2" (C30838)
- Osg Cobalt End Mills