Shop All Cobalt End Mills
Osg
End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End
Mfr # 464-1000
Zoro # G0411284
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Length of Cut 2 1/4 in
- Overall Length 5 in
- Shank Dia. 1 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 464-1000
- Zoro # G0411284
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1" |
Length of Cut | 2 1/4 in |
Overall Length | 5 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 2 1/4 in, Overall Length 5 in, Shank Dia. 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Catspaw Flexible Lighted Pick-Up Tool (45048)
- MILWAUKEE TOOL M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
- MILWAUKEE TOOL 1/2 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6802)
- ULLMAN Hook Pick, Steel, 5-1/16in.L, 1 pcs. (PSP-4A)
- OSG End Mill, XL, Carbide, 5/16, 4 FL, SGL Sq End (464-3125)
- OSG End Mill, Cobalt, 3/8, 4 FL, SGL Sq End, NC (5400500)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Sq End, CC (402-1250)
- OSG End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End (4900500)
- OSG End Mill, Carbide, 5/16, 2 FL, SGL Sq End, CC (402-3125)
- OSG End Mill, Roughing, Co, TiCN, 3/8, 4 FL, Sq (4559708)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- Osg Cobalt End Mills