Shop All Cobalt End Mills
Osg
End Mill, Stub, Carbide, 5/32, 4 FL, Sq End
Mfr # 414-1562
Zoro # G2919524
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/32"
- Length of Cut 5/16 in
- Overall Length 2 in
- Shank Dia. 3/16 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 414-1562
- Zoro # G2919524
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 5/32" |
Length of Cut | 5/16 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Milling Dia. | 5/32 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/16 in, Overall Length 2 in, Shank Dia. 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 10-32 Thread Size, 0.97"L, Blind Tap (0030-C)
- FACOM Insulated Open End Wrench, 10mm x5-1/8 In (FM-46.10AVSE)
- WESTWARD 3/4 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (45J208)
- BAUSCH + LOMB Loupe, Watchmakers, 4x (81-41-73)
- OSG End Mill, Cobalt, 1/8, 2 FL, dbl Sq End, CC (5220100)
- OSG End Mill, Cobalt, 1/2, 2 FL, dbl Sq End, CC (5221100)
- OSG End Mill, Cobalt, 17/32, 4 FL, SGL Sq End, NC (5401600)
- OSG End Mill, XL, Carbide, 3/16, 4 FL, SGL Sq End (484-1875)
- OSG End Mill, Stub, Carbide, 1/16, 4 FL, Sq End (414-0625)
- OSG End Mill, Cobalt, 1/4, 2 FL, SGL Sq End, CC (5200300)
- OSG End Mill, XL, Carbide, 3/8, 4 FL, SGL Sq End (484-3750)
- Osg End Mills