Shop All Carbide End Mills
Osg
End Mill, Stub, Carbide, 5/16, 4 FL, Sq End
Mfr # 414-3125
Zoro # G7597536
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 5/16"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 414-3125
- Zoro # G7597536
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 5/16" |
Length of Cut | 1/2 in |
Shank Dia. | 5/16 in |
Milling Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL TRAPSNAKE 25 ft. Auger with CABLE DRIVE Drain Cleaner (49-16-2573)
- IRWIN Wood Chisel Set, 6 PC, 1/4 To 1 In Tip (M444SB6N)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 1/4-20X40, A=71, 5, B=22 (K0648.15311A2X40)
- QUALTECH Pilot, For Use With 3 Premium Annular Cutter, Specifications 34 Weldon Shank, 3 L Cut, Right H (DWC5-530-925)
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut (20611116)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (640-2513)
- OSG Carbide End Mill, 3/4 in. dia, 1 in. Cut L (VG446-7501)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP455-2500)
- OSG Carbide End Mill, 5/32in dia, 9/16in Cut L (36700811)
- OSG Carbide End Mill, VG441, 1/4 D, 7/16 Cut L (VG441-2500)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/4, Overall Length: 4" (22856)
- Osg End Mills