Shop All Cobalt End Mills
Osg
End Mill, Stub, Carbide, 3/64, 4 FL, Sq End
Mfr # 424-0469
Zoro # G0961457
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/64"
- Length of Cut 3/32 in
- Overall Length 1 1/2 in
- Shank Dia. 1/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 424-0469
- Zoro # G0961457
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/64" |
Length of Cut | 3/32 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Milling Dia. | 3/64 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD H4 Taper, 3/8-24NF (440-1232)
- CENTURY DRILL & TOOL Pilot Drill 1/4 in., 3-1/4 in. L (05307)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6519-31)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MASD)
- OSG End Mill, Carbide, 5/8, 2 FL, SGL Sq End, CC (402-6250)
- OSG End Mill, Carbide, 1/16, 2 FL, SGL Sq End, CC (402-0625)
- OSG End Mill, Stub, Carbide, 3/8, 4 FL, Sq End (414-3750)
- OSG End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End (464-1000)
- OSG End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End (4900500)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4911900)
- OSG End Mill, Stub, Carbide, 1/2, 4 FL, Sq End (414-5000)
- Osg End Mills