Shop All Cobalt End Mills
Osg
End Mill, Stub, Carbide, 3/32, 4 FL, Sq End
Mfr # 414-0938
Zoro # G0801026
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/32"
- Length of Cut 3/16 in
- Overall Length 1 1/2 in
- Shank Dia. 1/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 414-0938
- Zoro # G0801026
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/32" |
Length of Cut | 3/16 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Milling Dia. | 3/32 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Twisted Pair Installation Kit with Zipper Pouch (VDV026-212)
- VEGA Torx Tamper 45 Insert Bit x 1" Bull Nose (125TT45A)
- KNKUT 29pc. Drill Bit Set (29KK5DB)
- WIHA Long Nose Plier (32618)
- OSG End Mill, Stub, Carbide, 1/16, 4 FL, Sq End (424-0625)
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End (484-187511)
- OSG End Mill, Cobalt, 13/16, 2 FL, SGL Sq End, CC (5202400)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Sq End, CC (402-1875)
- OSG End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End (484-5000)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Sq End, CC (402-1250)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x1-5/8x3-7/8 (C41264)
- Osg End Mills