Shop All Cobalt End Mills
Osg
End Mill, Stub, Carbide, 1/2, 4 FL, Sq End
Mfr # 424-5000
Zoro # G2642123
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Length of Cut 5/8 in
- Overall Length 3 in
- Shank Dia. 1/2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 424-5000
- Zoro # G2642123
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 5/8 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 3 in, Shank Dia. 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 3/4" 118 Deg. Jobber Length Drill Bit (44348)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- PROTO Combination Wrench, 11-7/8" Length (J1226-T500)
- OTC 3/4 in Drive, 4-1/2" 8 pt SAE Socket, 8 Points (1938)
- OSG End Mill, Roughing, Co, TiCN, 3/8, 4 FL, Sq (4559708)
- OSG End Mill, Roughing, Co, 3/8, 4 FL, SGL Sq End (4909700)
- OSG End Mill, Carbide, 1/16, 2 FL, SGL Sq End, CC (402-0625)
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End (414-1250)
- OSG End Mill, Carbide, TiAlN, 3/8, 2 FL, Sq End (402-375011)
- OSG End Mill, XL, Carbide, 3/8, 4 FL, SGL Sq End (484-3750)
- OSG End Mill, Cobalt, 1 1/2, 6 FL, SGL Sq End, CC (5416600)
- Osg Cobalt End Mills