Shop All Cobalt End Mills
Osg
End Mill, Stub, Carbide, 1/2, 4 FL, Sq End
Mfr # 414-5000
Zoro # G3332585
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Length of Cut 5/8 in
- Overall Length 2 1/2 in
- Shank Dia. 1/2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 414-5000
- Zoro # G3332585
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 5/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-Pack, M12 REDLITHIUM XC Battery, 12V, 3.0Ah, Extended Capacity (XC), Lithium-Ion (48-11-2412)
- DAYTON Mounting Base (4RN65)
- EVOLUTION 8-1/4" Aluminum Cutting blade, 1" Arbor (A210TCT-60CS)
- ROTHENBERGER 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (70160)
- OSG End Mill, Cobalt, 1 1/4, 4 FL, SGL Sq End, CC (5416100)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (414-375011)
- OSG End Mill, Cobalt, 3/16, 4 FL, SGL Sq End, NC (5400200)
- OSG End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End (484-5000)
- OSG End Mill, Carbide, TiAlN, 1/8, 4 FL, Sq End (414-125011)
- OSG End Mill, XL, Carbide, 5/16, 4 FL, SGL Sq End (464-3125)
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 7/16x1/2x13/16x4-1/8 (C52161)
- Osg End Mills