Shop All Cobalt End Mills
Osg
End Mill, Square, Double, 3/16 in., 2F
Mfr # 5648000
Zoro # G9241312
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Length of Cut 1 in
- Overall Length 3 3/8 in
- Shank Dia. 3/16 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5648000
- Zoro # G9241312
- Country of Origin Japan
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 1 in |
Overall Length | 3 3/8 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 in, Overall Length 3 3/8 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 242-08 Magnetic Cross Level (242-08)
- AIRCAT Jitterbug Sander (6700-JBS-332)
- EMPIRE LEVEL 24" True Blue Digital Box Level w/Case (E105.24)
- BOSCH Drop-In Anchor Stop Bit, 13/16 in L (HCSTP2081)
- OSG End Mill, Cobalt, 3/8, 4 FL, dbl Sq End, CC (5430500)
- OSG End Mill, Cobalt, 5/8, 2 FL, SGL Sq End, CC (5202100)
- OSG End Mill, Stub, Carbide, 1/16, 4 FL, Sq End (414-0625)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (464-375011)
- OSG End Mill, Cobalt, 3/8, 2 FL, dbl Sq End, CC (5220500)
- OSG End Mill, Carbide, 5/16, 4 FL, dbl Sq End, CC (444-3125)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/8x3/8x9/16x2-1/2 (C42612)
- Osg Cobalt End Mills