Shop All High Performance Carbide End Mills
Osg
End Mill, Square, 1/2in Dia., 3in OAL, 3FL
Mfr # 20414900
Zoro # G9240375
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 5/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 20414900
- Zoro # G9240375
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- PROTO Hook Pick, 21 in. (J2387)
- TESA BROWN & SHARPE Combination Square Set, 12 In, 4 Pc (599-438-1204-1)
- KRAFT TOOL Blue Steel Outside Step Too, 6"x6"x6" 1"R (CF771)
- OSG Carbide End Mill, 404, 2.5mm D, 8mm Cut L (404-0984)
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- OSG Carbide End Mill, VG441, 3/4 D, 1 1/2 Cut L (VG441-7501)
- OSG End Mill, Stub, Carbide, 7/32, 4 FL, Sq End (414-2188)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/2 Cut L (VG441-5003)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-156211)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R Bright 5/16"x5/16"x1-1/4"x3"x0.02CR (C60026)
- Osg High Performance Carbide End Mills