Shop All High Performance Carbide End Mills
Osg
End Mill, Square, 10.0mm D, 80.0mm OAL, 4FL
Mfr # HP456-3939
Zoro # G9240971
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 15.00 mm
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # HP456-3939
- Zoro # G9240971
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 15.00 mm |
Milling Diameter | 10.00mm |
Dimension Type | Metric |
Shank Dia. | 10.00 mm |
Milling Dia. | 10.00 mm |
Overall Length | 80.00 mm |
Corner Radius | 1.00mm |
Neck Dia. | 9.90mm |
Neck Length | 30.00mm |
Description
Corner Radius End Mill, 10.00 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 1.00mm, 15.00 mm, 80.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER MAUL REPLCMNT HNDL 36"" (2002900)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF308-CC)
- STEELMAN 12-Spline 11/16" Locking Lug Nut Socket (78550)
- WOODOWL Deep Cut Utility Auger 18" x 15/16" (08812)
- OSG End Mill, Square, 1/2in Dia., 3in OAL, 3FL (20414900)
- OSG Carbide End Mill, 12.0mm D, 25mm Cut (HP441-4724)
- OSG Carbide End Mill, HP441, 6.0mm D, 19mm Cut (HP441-2362)
- OSG Carbide End Mill, 404, 7/32 D, 5/8 Cut L (404-2188)
- OSG Carbide End Mill, VG441, 3/4 D, 4 Cut L (VG441-7511)
- OSG Carbide End Mill, 404, 9/16 D, 1 1/8 Cut L (404-5625)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-075-900-005)
- Osg High Performance Carbide End Mills