Shop All Cobalt End Mills
Osg
End Mill, Roughing, Co, TiCN, 5/8, 4 FL, Sq
Mfr # 4550508
Zoro # G2589325
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Cobalt
- Number of Flutes 4
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4550508
- Zoro # G2589325
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 1 5/8 in |
Shank Dia. | 5/8 in |
Overall Length | 3 3/4 in |
Corner Radius | 0.000" |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade (534146)
- WERA Adjustable Wrench, Steel, Ergonomic, M (05020103001)
- BETA 3/8" Drive Metric, 21 pcs (009100937)
- ULTRA-DEX USA Indexable Boring Bar, E08J STUCR2-312, 4-1/2 in L, Carbide, Triangle Insert Shape (E08J STUCR2)
- OSG End Mill, Cobalt, 1/4, 2 FL, SGL Sq End, CC (5200300)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Sq End (484-500011)
- OSG End Mill, Carbide, 3/64, 2 FL, SGL Sq End, CC (402-0469)
- OSG End Mill, Cobalt, 1/8, 4 FL, SGL Sq End, NC (5400100)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End (414-250011)
- OSG End Mill, Cobalt, 1/2, 2 FL, SGL Sq End, CC (5201100)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- Osg End Mills