Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, TiCN, 5/8, 3 FL, Sq
Mfr # 4550408
Zoro # G5546256
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Cobalt
- Number of Flutes 3
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4550408
- Zoro # G5546256
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 5/8 in |
Shank Dia. | 5/8 in |
Overall Length | 2 3/4 in |
Milling Dia. | 5/8 in |
Corner Radius | 0.000" |
Description
Square End Mill, 5/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 5/8 in, Overall Length 2 3/4 in, Shank Dia. 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5249XLQR)
- GEARWRENCH 1-1/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86446)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/8" Standard Length, Impact Socket (D020352)
- IRWIN Auger Bits, 11/16in Bit Size, Length 18in (48711)
- OSG End Mill, Roughing, Co, 1 In, 5 FL, Sq End (4910900)
- OSG End Mill, Cobalt, 1 1/2, 4 FL, SGL Sq End, CC (5416200)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4913700)
- OSG End Mill, Roughing, Co, TiAlN, 1/2, 4 FL, Sq (4550311)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4513900)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563508)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 2.0Mm (11107871)
- Osg General Purpose Cobalt End Mills