Shop All Cobalt End Mills
Osg
End Mill, Roughing, Co, TiCN, 3/8, 4 FL, Sq
Mfr # 4559708
Zoro # G1589384
$64.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Cobalt
- Number of Flutes 4
- Length of Cut 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4559708
- Zoro # G1589384
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 5/8 in |
Milling Dia. | 3/8 in |
Corner Radius | 0.000" |
Description
Square End Mill, 3/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 7/8 in, Overall Length 2 5/8 in, Shank Dia. 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL 8-1/4" Worm Drive Circular Saw, 4300 rpm (SPT78W-01)
- MAKITA 7" Diamond Blade, Segmented, General Purpose (B-69624)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- VIKING 3/8" Type 240 Black Jobber Drill 118° Pt. HSS, PK6 (06040)
- OSG End Mill, Carbide, 1/4, 4 FL, dbl Sq End, CC (444-2500)
- OSG End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End (484-1000)
- OSG End Mill, Cobalt, 1/8, 2 FL, dbl Sq End, CC (5220100)
- OSG End Mill, Cobalt, 1/2, 2 FL, SGL Sq End, CC (5201100)
- OSG End Mill, Carbide, TiAlN, 1/2, 2 FL, Sq End (402-500011)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Sq End (414-500011)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x1-3/8x3-1/8 (C32648)
- Osg End Mills