Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, TiCN, 1/4, 3 FL, Sq
Mfr # 4559008
Zoro # G5606772
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Cobalt
- Number of Flutes 4
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4559008
- Zoro # G5606772
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/16 in |
Milling Dia. | 1/4 in |
Corner Radius | 0.000" |
Description
Square End Mill, 1/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1/4 in, Overall Length 2 1/16 in, Shank Dia. 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Reel Mason Line 270Ft Yellow (11412)
- DRILL AMERICA HSS Spiral Point Tap, 7/8"-14, 3 Flutes (DWT7814)
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGW70125-00)
- AVEN Pliers Chain, Nose, 4-1/2" Serrated Jaws (10307)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563708)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563308)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563508)
- OSG End Mill, Roughing, Co, TiAlN, 5/8, 3 FL, Sq (4550411)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563711)
- OSG End Mill, Roughing, Co, 1 In, 5 FL, Sq End (4910900)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 5/16 (13231250)
- Osg End Mills