Shop All Cobalt End Mills
Osg
End Mill, Roughing, Co, TiCN, 1/2, 4 FL, Sq
Mfr # 4550108
Zoro # G1083521
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Cobalt
- Number of Flutes 4
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4550108
- Zoro # G1083521
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 1/4 in |
Corner Radius | 0.000" |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Bit Holder, 1/4" Drive Size, 7/8" L (ZNM23)
- BLACK & DECKER Brush and Spring (450374-12)
- URREA 10" Lg Black Finish Adjustable (708G)
- MITUTOYO Mitutoyo 101306 AGD 2 Dial Indicator with Back Lug on Center (101306)
- OSG End Mill, Cobalt, 1/4, 2 FL, SGL Sq End, CC (5200300)
- OSG End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End (4900500)
- OSG End Mill, Cobalt, 1/8, 2 FL, dbl Sq End, CC (5220100)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Sq End (414-500011)
- OSG End Mill, Carbide, 3/32, 2 FL, SGL Sq End, CC (402-0938)
- OSG End Mill, Stub, Carbide, 3/32, 4 FL, Sq End (424-0938)
- OSG End Mill, XL, Carbide, 3/16, 4 FL, SGL Sq End (484-1875)
- Osg Cobalt End Mills