Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, TiCN, 1 1/4, 6 FL, Sq
Mfr # 4562508
Zoro # G5558822
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Hardened Steel, Stainless Steel
- Length of Cut 4 in
- Overall Length 6 1/2 in
- Shank Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4562508
- Zoro # G5558822
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 4 in |
Overall Length | 6 1/2 in |
Shank Dia. | 1 1/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1 1/4 in |
Milling Diameter | 1-1/4" |
Corner Radius | 0.000" |
Description
Square End Mill, 1 1/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Open End Wrench, Black, 50mm x 16-23/32 in (FM-45.50)
- ZORO SELECT Straight Flute Drill, Size 1/8, TiAlN (470-101250B)
- CRESCENT NICHOLSON 14" Flat Double Cut Bastard File - Boxed (03863NN)
- KO-KEN Bit 4mm Hex 70mm 1/4 Hex Drive (121H.70-4)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4912100)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563308)
- OSG End Mill, Cobalt, 1 1/2, 4 FL, SGL Sq End, CC (5416200)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 1-5/8 Cut L (01445)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 8.0Mm (11131504)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Stub, 5/16 (16331250C)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- Osg End Mills