Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq
Mfr # 4563708
Zoro # G5726971
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Hardened Steel, Stainless Steel
- Length of Cut 4 in
- Overall Length 6 1/2 in
- Shank Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4563708
- Zoro # G5726971
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 4 in |
Overall Length | 6 1/2 in |
Shank Dia. | 1 1/4 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Milling Diameter | 1-1/2" |
Milling Dia. | 1 1/2 in |
Description
Square End Mill, 1 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON ISHS SERIES ISHS 1-3/8 dia x 2.0 dd Complete Carbide Tipped Hole Saw (ISHS-22)
- MICRO 100 Brazed Tool Bit, AR, 3.5 In L, 1/2 In W (AR-8)
- DREMEL Oscillating Tool Blades, Carbide (MM485XU)
- SIMONDS Long Angle Lathe File, 10inL, Natural (73255500)
- OSG End Mill, Roughing, Co, TiCN, 5/8, 3 FL, Sq (4550408)
- OSG End Mill, Roughing, Co, TiAlN, 5/8, 3 FL, Sq (4550411)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563308)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563711)
- OSG End Mill, Cobalt, 1 1/2, 4 FL, SGL Sq End, CC (5416200)
- OSG End Mill, Roughing, Co, 1 In, 5 FL, Sq End (4910900)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32653)
- Osg General Purpose Cobalt End Mills