Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq
Mfr # 4563308
Zoro # G5756703
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Hardened Steel, Stainless Steel
- Length of Cut 2 in
- Overall Length 4 1/2 in
- Shank Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4563308
- Zoro # G5756703
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1 1/4 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Milling Dia. | 1 1/2 in |
Milling Diameter | 1-1/2" |
Description
Square End Mill, 1 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Soft Grip Dual Drive T-Handle Ball Hex Key, 7/32" Tip Size (33432)
- BON TOOL Floor Scraper, Spring Steel Blade, 18", 60" Steel Handle (85-224)
- BAHCO Bahco Chisel Wooden Handle (425-18)
- DRILL AMERICA m3x.5 HSS 3 Flute Hand Tap Set (DWTS3X.5)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563508)
- OSG End Mill, Cobalt, 1, 4 FL, dbl Sq End, CC (5435100)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563711)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4513900)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563708)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563311)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 1-5/8 Cut L (01445)
- Osg End Mills