Shop All Cobalt End Mills
Osg
End Mill, Roughing, Co, TiAlN, 5/8, 4 FL, Sq
Mfr # 4550511
Zoro # G1020677
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Length of Cut 1 5/8 in
- Overall Length 3 3/4 in
- Shank Dia. 5/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4550511
- Zoro # G1020677
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 5/8 in |
Overall Length | 3 3/4 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Cobalt, TiAlN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- JOHNSON LEVEL & TOOL Dot Laser Level, Int/Ext, Red, 200 ft. (40-6680)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D625)
- MARSHALLTOWN Drywall Vac Sander (HVS87)
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End (484-187511)
- OSG End Mill, Carbide, 5/16, 4 FL, dbl Sq End, CC (444-3125)
- OSG End Mill, Carbide, TiAlN, 1/4, 2 FL, Sq End (402-250011)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Sq End (414-500011)
- OSG End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End (4900500)
- OSG End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End (464-1000)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/4, 5/8 Cut L (04297)
- Osg End Mills