Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, TiAlN, 5/8, 3 FL, Sq
Mfr # 4550411
Zoro # G5534261
original price:
$108.43
19% off
new price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Hardened Steel, Stainless Steel
- Length of Cut 5/8 in
- Overall Length 2 3/4 in
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4550411
- Zoro # G5534261
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 5/8 in |
Overall Length | 2 3/4 in |
Shank Dia. | 5/8 in |
Milling Diameter | 5/8" |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Cobalt, TiAlN, Weldon Flat, Length of Cut 5/8 in, Overall Length 2 3/4 in, Shank Dia. 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Long Nose Pliers (48-22-6501)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1070)
- DRILL AMERICA m48x2 Carbon Steel Hex Die (DWTSMH48X2)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4913700)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563508)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563711)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563308)
- OSG End Mill, Roughing, Co, TiCN, 5/8, 3 FL, Sq (4550408)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563708)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 3/16 (12118750A)
- Osg End Mills