Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, TiAlN, 1/2, 4 FL, Sq
Mfr # 4550311
Zoro # G5594242
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Hardened Steel, Stainless Steel
- Length of Cut 2 in
- Overall Length 4 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4550311
- Zoro # G5594242
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2 in |
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Corner Radius | 0.000" |
Description
Square End Mill, 1/2 in Milling Dia., Cobalt, TiAlN, Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 8-Piece Steel Pliers and Wrench Tool Set (87900)
- MILWAUKEE TOOL EXACT 5" Punch (49-16-2687)
- MILWAUKEE TOOL Selfeed Bit 1-3/8" (48-25-1372)
- STARRETT Band Saw Blade, 5 ft. 7-1/2" L, 1-1/4" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91060-05-07-1/2)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4912300)
- OSG End Mill, Cobalt, 1, 4 FL, dbl Sq End, CC (5435100)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4913700)
- OSG End Mill, Co, TiN, 7/8, 4 FL, SGL Sq End, CC (5414105)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563508)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4513900)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/32 (11609370R.010)
- Osg End Mills