Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq
Mfr # 4563311
Zoro # G5672177
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Hardened Steel, Stainless Steel
- Length of Cut 2 in
- Overall Length 4 1/2 in
- Shank Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4563311
- Zoro # G5672177
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1 1/4 in |
Milling Dia. | 1 1/2 in |
Milling Diameter | 1-1/2" |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1 1/2 in Milling Dia., Cobalt, TiAlN, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Leveling Mount, 13,500 Lb Cap, 1 31/32 In (1.30003.73)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9052)
- FISKARS SPLITTING AXE 36"" (378841-1004)
- WIHA 4.0Mm Slotted Interchangeable Blade For (28539)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4912300)
- OSG End Mill, Roughing, Co, TiAlN, 5/8, 3 FL, Sq (4550411)
- OSG End Mill, Co, TiN, 7/8, 4 FL, SGL Sq End, CC (5414105)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563711)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4912100)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4513300)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/32 (11609370R.010)
- Osg End Mills