Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, 7/16, 4 FL, Sq End
Mfr # 4509900
Zoro # G5756107
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Stainless Steel
- Length of Cut 1 in
- Overall Length 2 11/16 in
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4509900
- Zoro # G5756107
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 in |
Overall Length | 2 11/16 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Milling Dia. | 7/16 in |
Milling Diameter | 7/16" |
Description
Square End Mill, 7/16 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 in, Overall Length 2 11/16 in, Shank Dia. 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 1/4 For 1/4H Bit 22.5mm 1/4 Sq. Drive (2137)
- OX TOOLS Core Drill, Wet Diamond, 3-1/2" (OX-UWC-3.5)
- ZORO SELECT Scraper, 10 In Handle (F36830-0000)
- WESTWARD 3/8 in Drive Impact Socket Bit T50, SAE (4LYZ9)
- OSG End Mill, Cobalt, 1, 4 FL, dbl Sq End, CC (5435100)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4913700)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4513900)
- OSG End Mill, Roughing, Co, TiCN, 1 1/4, 6 FL, Sq (4562508)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563311)
- OSG End Mill, Co, TiN, 7/8, 4 FL, SGL Sq End, CC (5414105)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/16, 3/4 Cut L (12301)
- Osg End Mills