Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, 5/16, 4 FL, Sq End
Mfr # 4909500
Zoro # G5812746
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
- Length of Cut 1 3/8 in
- Overall Length 3 1/8 in
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4909500
- Zoro # G5812746
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 3/8 in |
Overall Length | 3 1/8 in |
Shank Dia. | 3/8 in |
Corner Radius | 0.000" |
Milling Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Description
Square End Mill, 5/16 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/8 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Sanding Paper, For Paint (MM80P)
- PROTO 1/16" Pin Punch (J471/4X1/16)
- OSG Thread Forming Tap, M8-1.25, Modified Bottoming, TiCN, 0 Flutes (1635008255)
- KLEIN TOOLS 1/2" Drive, 1-1/8" SAE Socket, 12 Points (65811)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563308)
- OSG End Mill, Roughing, Co, TiCN, 1 1/4, 6 FL, Sq (4562508)
- OSG End Mill, Roughing, Co, TiAlN, 5/8, 3 FL, Sq (4550411)
- OSG End Mill, Roughing, Co, TiAlN, 1/2, 4 FL, Sq (4550311)
- OSG End Mill, Co, TiN, 7/8, 4 FL, SGL Sq End, CC (5414105)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4913700)
- M.A. FORD Helix End Mill, Variable, 3/4" x 3/4" x 3" (17775000A)
- Osg General Purpose Cobalt End Mills