Shop All Cobalt End Mills
Osg
End Mill, Roughing, Co, 3/4, 4 FL, SGL Sq End
Mfr # 4501500
Zoro # G3487172
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Length of Cut 3 in
- Overall Length 5 1/4 in
- Shank Dia. 3/4 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4501500
- Zoro # G3487172
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 3 in |
Overall Length | 5 1/4 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3 in, Overall Length 5 1/4 in, Shank Dia. 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Buffer, 1750 Max. rpm, 1 Phase, 60 Hz (499F67)
- MICRO 100 Grooving Tool (RR-055-16)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28726)
- PROTO Jaw Puller Set, 10 t, 2 Jaw (J4232)
- OSG End Mill, Stub, Carbide, 1/2, 4 FL, Sq End (414-5000)
- OSG End Mill, Cobalt, 1/4, 2 FL, dbl Sq End, CC (5220300)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (414-375011)
- OSG End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End (4900500)
- OSG End Mill, Cobalt, 1 1/4, 4 FL, SGL Sq End, CC (5416100)
- OSG End Mill, Carbide, 9/64, 2 FL, SGL Sq End, CC (402-1406)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8 (C52182)
- Osg Cobalt End Mills