Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, 3/4, 4 FL, SGL Sq End
Mfr # 4500900
Zoro # G5632207
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Stainless Steel
- Length of Cut 1 5/8 in
- Overall Length 3 7/8 in
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4500900
- Zoro # G5632207
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 5/8 in |
Overall Length | 3 7/8 in |
Shank Dia. | 5/8 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Milling Diameter | 3/4" |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 7/8 in, Shank Dia. 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- MILWAUKEE TOOL 3 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2837)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D72AF444)
- MILWAUKEE TOOL #2 Square - 4" Cushion Grip Screwdriver (48-22-2852)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563711)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563308)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563311)
- OSG End Mill, Co, TiN, 7/8, 4 FL, SGL Sq End, CC (5414105)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4912100)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563708)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1.5Mm (11105911)
- Osg End Mills