Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, 2 In, 8 FL, Sq End
Mfr # 4720100
Zoro # G0744274
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
- Length of Cut 2 in
- Overall Length 4 1/2 in
- Shank Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4720100
- Zoro # G0744274
- Country of Origin Japan
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1 1/4 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Milling Dia. | 2 in |
Milling Diameter | 2" |
Description
Square End Mill, 2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23406)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 10m (54PN91)
- VEGA Ball-End Hex, 4 mm Bit x 3 in (175BP040A)
- INSIZE Precision Square, Stainless Steel (4790-750)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563311)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4912300)
- OSG End Mill, Roughing, Co, TiAlN, 5/8, 3 FL, Sq (4550411)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563508)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4513300)
- OSG End Mill, Roughing, Co, 1 In, 5 FL, Sq End (4910900)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- Osg General Purpose Cobalt End Mills