Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, 2 In, 8 FL, Sq End
Mfr # 4520700
Zoro # G5746623
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Stainless Steel
- Length of Cut 3 in
- Overall Length 6 3/4 in
- Shank Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4520700
- Zoro # G5746623
- Country of Origin Japan
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 3 in |
Overall Length | 6 3/4 in |
Shank Dia. | 2 in |
Milling Dia. | 2 in |
Corner Radius | 0.000" |
Milling Diameter | 2" |
Dimension Type | Fractional Inch |
Description
Square End Mill, 2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3 in, Overall Length 6 3/4 in, Shank Dia. 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Mobile Tool Chest, Military Version, 4 Drawer, Black, Polymer, 15 in W x 23 in H (942004)
- OSG Countersink, Multi FL, 60 deg., 2in L, 1/4in (701-2500)
- KO-KEN Spark Plug Socket 20.8mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-20.8)
- FREUD Heavy Duty Multi-Purpose Blade, 16 (LU82M016)
- OSG End Mill, Co, TiN, 7/8, 4 FL, SGL Sq End, CC (5414105)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4912300)
- OSG End Mill, Roughing, Co, TiAlN, 5/8, 3 FL, Sq (4550411)
- OSG End Mill, Roughing, Co, 1 In, 5 FL, Sq End (4910900)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4912100)
- OSG End Mill, Roughing, Co, TiAlN, 1/2, 4 FL, Sq (4550311)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/16 (11618750C)
- Osg End Mills