Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, 1/4, 3 FL, SGL Sq End
Mfr # 4509200
Zoro # G5608276
original price:
$70.69
22% off
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Stainless Steel
- Length of Cut 1 1/4 in
- Overall Length 3 1/16 in
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 4509200
- Zoro # G5608276
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 1/4 in |
Overall Length | 3 1/16 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Milling Diameter | 1/4" |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 16 ft. Tape Measure, 1-1/4" Blade (FMHT33316S)
- MILWAUKEE TOOL 5/16 in. x 10 in. x 12 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7344)
- CAPRI TOOLS 1/4 in Drive Long 5 mm XZN Triple Square Bit Socket (CP30058)
- MILTON INDUSTRIES Rubber Tip Blow Gun (MILS153)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563311)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4513300)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563508)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4912100)
- OSG End Mill, Cobalt, 1, 4 FL, dbl Sq End, CC (5435100)
- OSG End Mill, Cobalt, 1 1/2, 4 FL, SGL Sq End, CC (5416200)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 8.0Mm (11131504)
- Osg End Mills