Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, 1 In, 5 FL, Sq End
Mfr # 4910900
Zoro # G3239056
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
- Length of Cut 4 in
- Overall Length 6 1/2 in
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4910900
- Zoro # G3239056
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 4 in |
Overall Length | 6 1/2 in |
Shank Dia. | 1 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Milling Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4, Spiral Flute Hex Nut Shank Bridge Reamer (429A148)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1" (80795)
- KLEIN TOOLS Brass Sledge Hammer, FGL Rubber Grip, 4-Pound (7HBRFRH04)
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 1/4in. Tip (71502)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4513900)
- OSG End Mill, Roughing, Co, TiCN, 1 1/4, 6 FL, Sq (4562508)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563508)
- OSG End Mill, Roughing, Co, TiAlN, 5/8, 3 FL, Sq (4550411)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563711)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4912100)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Stub, 1/2 (16350000C)
- Osg End Mills